Motion
6DT5/650AP
6DT5/650AP
Mi Item #11851218
MFR #6DT5/650AP
Price$30.65/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6DT5/650AP
Mi Item #11851218
MFR #6DT5/650AP

Mfr description
6DT5/650AP OPTIBELT ALPHA POWER HIGH PER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.65/bt

Specifications

Dimensions

  • Overall Width  
    6 mm
  • Pitch
    5 mm
  • Pitch Length
    650 mm

Details

  • Belt Type
    DT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)