Motion
16DT5/1100AP
16DT5/1100AP
Mi Item #11851277
MFR #16DT5/1100AP
Price$81.15/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16DT5/1100AP
Mi Item #11851277
MFR #16DT5/1100AP

Mfr description
16DT5/1100AP OPTIBELT ALPHA POWER HIGH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.15/bt

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    1100 mm

Details

  • Belt Type
    DT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)