Overview
Mfr description
12T10/350AP OPTIBELT ALPHA POWER HIGH PE
Specifications
- Belt TypeT10
- Pitch10 mm
- Overall Width
- MaterialPolyurethane
- Number Of Teeth
- Pitch Length350 mm
- Belt Width12 mm
- Belt/SlabBelt
- Belt SectionT10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data