1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
25T10/440AP
25T10/440AP
MI ITEM #
11851334
MFR #
25T10/440AP
List Price
$50.63
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 25T10/440AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
25T10/440AP
25T10/440AP
MI ITEM #
11851334
MFR #
25T10/440AP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$50.63
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
25T10/440AP OPTIBELT ALPHA POWER HIGH PE
Specifications
Belt Type
T10
Pitch
10 mm
Overall Width
25 mm
Material
Polyurethane
Pitch Length
440 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data