1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
20T10/630AP
20T10/630AP
MI ITEM #
11851397
MFR #
20T10/630AP
List Price
$47.62
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 20T10/630AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
20T10/630AP
20T10/630AP
MI ITEM #
11851397
MFR #
20T10/630AP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$47.62
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
20T10/630AP OPTIBELT ALPHA POWER HIGH PE
Specifications
Belt Type
T10
Pitch
10 mm
Overall Width
20 mm
Material
Polyurethane
Pitch Length
630 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data