Motion
16T10/850AP
16T10/850AP
Mi Item #11851485
MFR #16T10/850AP
Price$50.15/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16T10/850AP
Mi Item #11851485
MFR #16T10/850AP

Mfr description
16T10/850AP OPTIBELT ALPHA POWER HIGH PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/bt

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    850 mm

Details

  • Belt Type
    T10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)