Motion
50T10/880AP
50T10/880AP
MI ITEM #11851498
MFR #50T10/880AP
Price$154.91/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50T10/880AP
MI ITEM #11851498
MFR #50T10/880AP

Mfr description
50T10/880AP OPTIBELT ALPHA POWER HIGH PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.91/bt

Specifications

Dimensions

  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    880 mm

Details

  • Belt Type
    T10
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)