1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
20T10/1100AP
20T10/1100AP
MI ITEM #
11851599
MFR #
20T10/1100AP
Price
$73.15
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 20T10/1100AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
20T10/1100AP
20T10/1100AP
MI ITEM #
11851599
MFR #
20T10/1100AP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$73.15
/bt
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
20 mm
Pitch
10 mm
Pitch Length
1100 mm
Details
Belt Type
T10
Material
Polyurethane
Overview
Mfr description
20T10/1100AP OPTIBELT ALPHA POWER HIGH P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought