Motion
10T10/2250AP
Synchronous Timing Belt - T10, 10 mm Pitch, 2250 mm Pitch Length, 10 mm Width, 225 Teeth, Polyurethane Material
MI ITEM #11851815
MFR #10T10/2250AP
Price$63.88/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T10, 10 mm Pitch, 2250 mm Pitch Length, 10 mm Width, 225 Teeth, Polyurethane Material
MI ITEM #11851815
MFR #10T10/2250AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.88/bt

Specifications

Dimensions

  • Belt Width
    10 mm
  • Overall Width  
    10 mm
  • Pitch
    10 mm
  • Pitch Length
    2250 mm

Details

  • Belt Section
    T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Max Operating Temperature
    80°C / 176 °F
  • Maximum Temperature
    80°C / 176 °F
  • Number Of Teeth  
    225
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Reinforcement Material
    Steel Cord
  • Resistance Features
    Maintenance Free
  • Sided
    Single Sided

Overview

Mfr description
10T10/2250AP OPTIBELT ALPHA POWER HIGH P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought