Motion
10AT10/610AP
AT10, 10 mm Pitch, 610 mm Pitch Length, 10 mm Width, Polyurethane Material
Mi Item #11851845
MFR #10AT10/610AP
Price$33.99/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT10, 10 mm Pitch, 610 mm Pitch Length, 10 mm Width, Polyurethane Material
Mi Item #11851845
MFR #10AT10/610AP

Mfr description
10AT10/610AP OPTIBELT ALPHA POWER HIGH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/bt

Specifications

Dimensions

  • Overall Width  
    10 mm
  • Pitch
    10 mm
  • Pitch Length
    610 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)