Motion
25AT10/700AP
25AT10/700AP
MI ITEM #11851865
MFR #25AT10/700AP
Price$88.45/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25AT10/700AP
MI ITEM #11851865
MFR #25AT10/700AP

Mfr description
25AT10/700AP OPTIBELT ALPHA POWER HIGH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.45/bt

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    700 mm

Details

  • Belt Type
    AT10
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)