Motion
10DT10/750AP
DT10, 10 mm Pitch, 750 mm Pitch Length, 10 mm Width, Polyurethane Material
Mi Item #11852133
MFR #10DT10/750AP
Price$44.92/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DT10, 10 mm Pitch, 750 mm Pitch Length, 10 mm Width, Polyurethane Material
Mi Item #11852133
MFR #10DT10/750AP

Mfr description
10DT10/750AP OPTIBELT ALPHA POWER HIGH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.92/bt

Specifications

Dimensions

  • Overall Width  
    10 mm
  • Pitch
    10 mm
  • Pitch Length
    750 mm

Details

  • Belt Type
    DT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)