Motion
32DT10/1000AP
32DT10/1000AP
Mi Item #11852178
MFR #32DT10/1000AP
Price$170.21/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32DT10/1000AP
Mi Item #11852178
MFR #32DT10/1000AP

Mfr description
32DT10/1000AP OPTIBELT ALPHA POWER HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.21/bt

Specifications

Dimensions

  • Overall Width  
    32 mm
  • Pitch
    10 mm
  • Pitch Length
    1000 mm

Details

  • Belt Type
    DT10
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)