Motion
DT10/1210AP SL

OPTIBELT CORPORATION
DT10/1210AP SL

DT10, 121 Teeth, Polyurethane Material
MI ITEM #11852197
MFR #DT10/1210AP SL
Price$1,479.42/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
DT10/1210AP SL

DT10, 121 Teeth, Polyurethane Material
MI ITEM #11852197
MFR #DT10/1210AP SL

Mfr description
DT10/1210AP OPTIBELT ALPHA POWER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,479.42/sl

Specifications

Details

  • Belt Type
    DT10
  • Material
    Polyurethane
  • Number Of Teeth  
    121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)