Motion
16DT10/1320AP
DT10, 10 mm Pitch, 1320 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #11852209
MFR #16DT10/1320AP
List Price$105.77/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DT10, 10 mm Pitch, 1320 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #11852209
MFR #16DT10/1320AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.77/bt for your price

Overview

Mfr description
16DT10/1320AP OPTIBELT ALPHA POWER HIGH

Specifications

  • Belt Type
    DT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    1320 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text