Motion
16DT10/1880AP
DT10, 10 mm Pitch, 1880 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #11852256
MFR #16DT10/1880AP
List Price$143.07/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DT10, 10 mm Pitch, 1880 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #11852256
MFR #16DT10/1880AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.07/bt for your price

Overview

Mfr description
16DT10/1880AP OPTIBELT ALPHA POWER HIGH

Specifications

  • Belt Type
    DT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    1880 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text