Motion
10T2.5/277AP
T2.5, 2.50 mm Pitch, 277.50 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #11852322
MFR #10T2.5/277AP
List Price$23.89/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 277.50 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #11852322
MFR #10T2.5/277AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.89/bt for your price

Overview

Mfr description
10T2.5/277AP OPTIBELT ALPHA POWER HIGH P

Specifications

  • Belt Type
    T2.5
  • Pitch
    2.50 mm
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    277.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text