Motion
4T2.5/290AP
T2.5, 2.50 mm Pitch, 290 mm Pitch Length, 4 mm Width, Polyurethane Material
Mi Item #11852330
MFR #4T2.5/290AP
Price$16.59/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 290 mm Pitch Length, 4 mm Width, Polyurethane Material
Mi Item #11852330
MFR #4T2.5/290AP

Mfr description
4T2.5/290AP OPTIBELT ALPHA POWER HIGH PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.59/bt

Specifications

Dimensions

  • Overall Width  
    4 mm
  • Pitch
    2.50 mm
  • Pitch Length
    290 mm

Details

  • Belt Type
    T2.5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)