Motion
8T2.5/305AP
T2.5, 2.50 mm Pitch, 305 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #11852338
MFR #8T2.5/305AP
Price$22.55/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 305 mm Pitch Length, 8 mm Width, Polyurethane Material
Mi Item #11852338
MFR #8T2.5/305AP

Mfr description
8T2.5/305AP OPTIBELT ALPHA POWER HIGH PE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/bt

Specifications

Dimensions

  • Overall Width  
    8 mm
  • Pitch
    2.50 mm
  • Pitch Length
    305 mm

Details

  • Belt Type
    T2.5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)