1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
10T2.5/915AP
T2.5, 2.50 mm Pitch, 915 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #
11852415
MFR #
10T2.5/915AP
List Price
$49.67
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 10T2.5/915AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
10T2.5/915AP
T2.5, 2.50 mm Pitch, 915 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #
11852415
MFR #
10T2.5/915AP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$49.67
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10T2.5/915AP OPTIBELT ALPHA POWER HIGH P
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Width
10 mm
Material
Polyurethane
Pitch Length
915 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data