Motion
2/SPCBP8500
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 2 Strand, 8500 mm Nominal Outside Length, Smooth
Mi Item #11852472
MFR #2/SPCBP8500
Price$2,985.11/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 2 Strand, 8500 mm Nominal Outside Length, Smooth
Mi Item #11852472
MFR #2/SPCBP8500

Mfr description
2/SPCBP8500 OPTIBELT KB BLUE POWER KRAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,985.11/bt

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    8500 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)