Motion
4/SPBBP7500
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 4 Strand, 7500 mm Nominal Outside Length, Smooth
MI ITEM #11852546
MFR #4/SPBBP7500
Price$3,662.03/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 4 Strand, 7500 mm Nominal Outside Length, Smooth
MI ITEM #11852546
MFR #4/SPBBP7500

Mfr description
4/SPBBP7500 OPTIBELT KB BLUE POWER KRAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,662.03/bt

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    7500 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)