Motion
5MHP420 SL
5MHP, 85 Teeth, Chloroprene Material
Mi Item #11852621
MFR #5MHP420 SL
Price$958.84/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5MHP, 85 Teeth, Chloroprene Material
Mi Item #11852621
MFR #5MHP420 SL

Mfr description
5MHP420 OPTIBELT OMEGA HP SLEEVES HIGH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.84/sl

Specifications

Details

  • Belt Type
    5MHP
  • Material
    Chloroprene
  • Number Of Teeth  
    85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)