Motion
5M975 SL
5M, 195 Teeth, Chloroprene Material
MI ITEM #11852694
MFR #5M975 SL
Price$1,294.75/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 195 Teeth, Chloroprene Material
MI ITEM #11852694
MFR #5M975 SL

Mfr description
5M975 OPTIBELT OMEGA SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,294.75/sl

Specifications

Details

  • Belt Type
    5M
  • Material
    Chloroprene
  • Number Of Teeth  
    195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)