1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
5M 6GLASS
5M 6GLASS
MI ITEM #
11852752
MFR #
5M 6GLASS
List Price
$15.40
/mr
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 5M 6GLASS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
5M 6GLASS
5M 6GLASS
MI ITEM #
11852752
MFR #
5M 6GLASS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$15.40
/mr
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5M 6GLASS OPTIBELT OMEGA LINEAR (GLASS F
Specifications
Belt Type
5M
Pitch
5 mm
Overall Width
6 mm
Material
Neoprene
Pitch Length
30000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought