Motion
3/SPC3150
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 3 Strand, 3150 mm Nominal Outside Length, Smooth
MI ITEM #11852789
MFR #3/SPC3150
List Price$1,077.82/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPC, 22 mm Top Width, 3 Strand, 3150 mm Nominal Outside Length, Smooth
MI ITEM #11852789
MFR #3/SPC3150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,077.82/bt for your price

Overview

Mfr description
3/SPC3150 OPTIBELT KB KRAFTBANDS WITH WE

Specifications

  • Section
    SPC
  • Number Of Strands
    3
  • Nominal Outside Length
    3150 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    22 mm
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    18 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought