Motion
L439 SL
L, 117 Teeth, Chloroprene Material
Mi Item #11853022
MFR #L439 SL
Price$757.83/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 117 Teeth, Chloroprene Material
Mi Item #11853022
MFR #L439 SL

Mfr description
L439 OPTIBELT ZR SLEEVES TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.83/sl

Specifications

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)