Motion
672-8M-20
8M, 20 mm Width, 84 Teeth
Mi Item #11853054
MFR #672-8M-20
Price$41.44/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 20 mm Width, 84 Teeth
Mi Item #11853054
MFR #672-8M-20

Mfr description
672-8M-20 OPTIBELT OMEGA TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.44/bt

Specifications

Dimensions

  • Overall Width  
    20 mm

Details

  • Belt Type
    8M
  • Number Of Teeth  
    84
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)