Motion
3/BRP148
Classical KB Red Power 3 Banded V-Belt - B, 21/32 in Top Width, 3 Strand, 151 in Nominal Outside Length, Smooth
MI ITEM #11853110
MFR #3/BRP148
List Price$423.47/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical KB Red Power 3 Banded V-Belt - B, 21/32 in Top Width, 3 Strand, 151 in Nominal Outside Length, Smooth
MI ITEM #11853110
MFR #3/BRP148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$423.47/bt for your price

Overview

Mfr description
3/BRP148 OPTIBELT KB RED POWER 3 CLASSIC

Specifications

  • Section
    B
  • Number Of Strands
    3
  • Nominal Outside Length
    151 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought