Motion
5/BRP240
Classical KB Red Power 3 Banded V-Belt - B, 21/32 in Top Width, 5 Strand, 241 in Nominal Outside Length, Smooth
MI ITEM #11853132
MFR #5/BRP240
Price$1,245.13/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical KB Red Power 3 Banded V-Belt - B, 21/32 in Top Width, 5 Strand, 241 in Nominal Outside Length, Smooth
MI ITEM #11853132
MFR #5/BRP240

Mfr description
5/BRP240 OPTIBELT KB RED POWER 3 CLASSIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,245.13/bt

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    241 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)