Motion
5M830 SL
5M, 166 Teeth, Chloroprene Material
Mi Item #11853143
MFR #5M830 SL
Price$1,163.12/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 166 Teeth, Chloroprene Material
Mi Item #11853143
MFR #5M830 SL

Mfr description
5M830 OPTIBELT OMEGA SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,163.12/sl

Specifications

Details

  • Belt Type
    5M
  • Material
    Chloroprene
  • Number Of Teeth  
    166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)