Motion
8M624 SL
8M, 78 Teeth, Chloroprene Material
MI ITEM #11853148
MFR #8M624 SL
Price$711.44/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 78 Teeth, Chloroprene Material
MI ITEM #11853148
MFR #8M624 SL

Mfr description
8M624 OPTIBELT OMEGA SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.44/sl

Specifications

Details

  • Belt Type
    8M
  • Material
    Chloroprene
  • Number Of Teeth  
    78

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)