Motion
S8M1480 SL
S8M, 185 Teeth, Chloroprene Material
Mi Item #11853184
MFR #S8M1480 SL
Price$1,723.97/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S8M, 185 Teeth, Chloroprene Material
Mi Item #11853184
MFR #S8M1480 SL

Mfr description
S8M1480 OPTIBELT STD SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,723.97/sl

Specifications

Details

  • Belt Type
    S8M
  • Material
    Chloroprene
  • Number Of Teeth  
    185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)