Motion
5MHP800 SL
5MHP, 160 Teeth, Chloroprene Material
Mi Item #11853216
MFR #5MHP800 SL
Price$1,375.14/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5MHP, 160 Teeth, Chloroprene Material
Mi Item #11853216
MFR #5MHP800 SL

Mfr description
5MHP800 OPTIBELT OMEGA HP SLEEVES HIGH P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,375.14/sl

Specifications

Details

  • Belt Type
    5MHP
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)