Motion
8MHP1264 SL
8MHP, 158 Teeth, Chloroprene Material
Mi Item #11853344
MFR #8MHP1264 SL
Price$1,511.26/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MHP, 158 Teeth, Chloroprene Material
Mi Item #11853344
MFR #8MHP1264 SL

Mfr description
8MHP1264 OPTIBELT OMEGA HP SLEEVES HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,511.26/sl

Specifications

Details

  • Belt Type
    8MHP
  • Material
    Chloroprene
  • Number Of Teeth  
    158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)