Motion
8MHP1680 SL
8MHP, 210 Teeth, Chloroprene Material
MI ITEM #11853356
MFR #8MHP1680 SL
Price$1,931.53/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MHP, 210 Teeth, Chloroprene Material
MI ITEM #11853356
MFR #8MHP1680 SL

Mfr description
8MHP1680 OPTIBELT OMEGA HP SLEEVES HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,931.53/sl

Specifications

Details

  • Belt Type
    8MHP
  • Material
    Chloroprene
  • Number Of Teeth  
    210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)