Motion
640-S5M-90
S5M, 90 mm Width, 128 Teeth, Chloroprene Material
Mi Item #11853418
MFR #640-S5M-90
Price$38.26/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S5M, 90 mm Width, 128 Teeth, Chloroprene Material
Mi Item #11853418
MFR #640-S5M-90

Mfr description
640-S5M-90 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/bt

Specifications

Dimensions

  • Overall Width  
    90 mm

Details

  • Belt Type
    S5M
  • Material
    Chloroprene
  • Number Of Teeth  
    128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)