1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
4T2.5/107.5AP
4T2.5/107.5AP
MI ITEM #
11853473
MFR #
4T2.5/107.5AP
List Price
$14.29
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 4T2.5/107.5AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
4T2.5/107.5AP
4T2.5/107.5AP
MI ITEM #
11853473
MFR #
4T2.5/107.5AP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.29
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
4T2.5/107.5AP OPTIBELT ALPHA POWER HIGH
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Width
4 mm
Material
Polyurethane
Pitch Length
107.50 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data