Motion
6T2.5/107.5
T2.5, 2.50 mm Pitch, 107.50 mm Pitch Length, 6 mm Width, Polyurethane Material
Mi Item #11853474
MFR #6T2.5/107.5
Price$13.96/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 107.50 mm Pitch Length, 6 mm Width, Polyurethane Material
Mi Item #11853474
MFR #6T2.5/107.5

Mfr description
6T2.5/107.5 OPTIBELT ALPHA TORQUE TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.96/bt

Specifications

Dimensions

  • Overall Width  
    6 mm
  • Pitch
    2.50 mm
  • Pitch Length
    107.50 mm

Details

  • Belt Type
    T2.5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)