1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
10T2.5/107.5AP
T2.5, 2.50 mm Pitch, 107.50 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #
11853479
MFR #
10T2.5/107.5AP
Price
$20.38
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 10T2.5/107.5AP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
10T2.5/107.5AP
T2.5, 2.50 mm Pitch, 107.50 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #
11853479
MFR #
10T2.5/107.5AP
Mfr description
10T2.5/107.5AP OPTIBELT ALPHA POWER HIGH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.38
/bt
Add to Cart
Specifications
Dimensions
Overall
Width
10 mm
Pitch
2.50 mm
Pitch Length
107.50 mm
Details
Belt Type
T2.5
Material
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items