Motion
1615-9/16 NM
Taper Lock Bushing - 1615 Series, 9/16 in Bore
MI ITEM #11853541
MFR #1615-9/16 NM
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1615 Series, 9/16 in Bore
MI ITEM #11853541
MFR #1615-9/16 NM

Mfr description
1615-9/16 NM OPTIBELT TB WITH METRIC BOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.99/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)