Motion
2012-1 11/16 NM

OPTIBELT CORPORATION
2012-1 11/16 NM

Taper Lock Bushing - 2012 Series, 1-11/16 in Bore
Mi Item #11853576
MFR #2012-1 11/16 NM
Price$58.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
2012-1 11/16 NM

Taper Lock Bushing - 2012 Series, 1-11/16 in Bore
Mi Item #11853576
MFR #2012-1 11/16 NM

Mfr description
2012-1 11/16 NM OPTIBELT TB WITH METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.03/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)