Motion
2517-2 5/16 NM

OPTIBELT CORPORATION
2517-2 5/16 NM

Taper Lock Bushing - 2517 Series, 2-5/16 in Bore
Mi Item #11853606
MFR #2517-2 5/16 NM
Price$72.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
2517-2 5/16 NM

Taper Lock Bushing - 2517 Series, 2-5/16 in Bore
Mi Item #11853606
MFR #2517-2 5/16 NM

Mfr description
2517-2 5/16 NM OPTIBELT TB WITH METRIC B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.14/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/16 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)