Motion
3020-1/2 NM
Taper Lock Bushing - 3020 Series, 1/2 in Bore
Mi Item #11853614
MFR #3020-1/2 NM
Price$94.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 1/2 in Bore
Mi Item #11853614
MFR #3020-1/2 NM

Mfr description
3020-1/2 NM OPTIBELT TB WITH METRIC BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.08/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Rough Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)