1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
RR 4 BLUE FDA 85 SHORE A OPTIBELT RR POL
Round Belt - 200 m, 656 ft Overall Length, Blue
MI ITEM #
11853797
MFR #
RR 4 BLUE FDA 85 SHORE A OPTIBELT RR POL
List Price
$5.33
/mr
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
OPTIBELT CORPORATION RR 4 BLUE FDA 85 SHORE A OPTIBELT RR POL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
RR 4 BLUE FDA 85 SHORE A OPTIBELT RR POL
Round Belt - 200 m, 656 ft Overall Length, Blue
MI ITEM #
11853797
MFR #
RR 4 BLUE FDA 85 SHORE A OPTIBELT RR POL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5.33
/mr
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RR 4 BLUE FDA 85 SHORE A OPTIBELT RR POL
Specifications
Outside Diameter
4 mm
Overall Length
656 ft, 200 m
Material
Polyurethane
Color
Blue
Manufacturer Catalog Number
RR 4 blue FDA 85 Shore A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data