1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
D8M1160 SL
D8M, 300 mm Width, 145 Teeth, Chloroprene Material
MI ITEM #
11853808
MFR #
D8M1160 SL
List Price
$2,123.93
/sl
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION D8M1160 SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
D8M1160 SL
D8M, 300 mm Width, 145 Teeth, Chloroprene Material
MI ITEM #
11853808
MFR #
D8M1160 SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,123.93
/sl
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D8M1160 OPTIBELT OMEGA SLEEVES DOUBLE-SI
Specifications
Belt Type
D8M
Overall Width
300 mm
Material
Chloroprene
Number Of Teeth
145
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data