Motion
D8M3048 SL
D8M, 300 mm Width, 381 Teeth, Chloroprene Material
MI ITEM #11853844
MFR #D8M3048 SL
Price$5,143.53/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D8M, 300 mm Width, 381 Teeth, Chloroprene Material
MI ITEM #11853844
MFR #D8M3048 SL

Mfr description
D8M3048 OPTIBELT OMEGA SLEEVES DOUBLE-SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,143.53/sl

Specifications

Dimensions

  • Overall Width  
    300 mm

Details

  • Belt Type
    D8M
  • Material
    Chloroprene
  • Number Of Teeth  
    381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)