1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
2240-8MDC-21
8MDC, 8 mm Pitch, 2240 mm Pitch Length, 21 mm Width, Polyurethane Material
MI ITEM #
11853873
MFR #
2240-8MDC-21
Your Price
$206.48
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 2240-8MDC-21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
2240-8MDC-21
8MDC, 8 mm Pitch, 2240 mm Pitch Length, 21 mm Width, Polyurethane Material
MI ITEM #
11853873
MFR #
2240-8MDC-21
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$206.48
/bt
(List
$237.45
)
Qty
Add to Cart
Overview
Mfr description
2240-8MDC-21 OPTIBELT DELTA CHAIN CARBON
Specifications
Belt Type
8MDC
Pitch
8 mm
Overall Width
21 mm
Material
Polyurethane
Pitch Length
2240 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data