1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
3048-8MDC-36
8MDC, 8 mm Pitch, 3048 mm Pitch Length, 36 mm Width, Polyurethane Material
Mi Item #
11853897
MFR #
3048-8MDC-36
Price
$458.89
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 3048-8MDC-36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
3048-8MDC-36
8MDC, 8 mm Pitch, 3048 mm Pitch Length, 36 mm Width, Polyurethane Material
Mi Item #
11853897
MFR #
3048-8MDC-36
Mfr description
3048-8MDC-36 OPTIBELT DELTA CHAIN CARBON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$458
.89
/bt
Add to Cart
Specifications
Dimensions
Overall
Width
36 mm
Pitch
8 mm
Pitch Length
3048 mm
Details
Belt Type
8MDC
Material
Polyurethane
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items