Motion
3600-8MDC-36
Synchronous Timing Belt - 8M, 8 mm Pitch, 3600 mm Pitch Length, 36 mm Width, 450 Teeth, Polyurethane Material
MI ITEM #11853909
MFR #3600-8MDC-36
List Price$581.03/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 8M, 8 mm Pitch, 3600 mm Pitch Length, 36 mm Width, 450 Teeth, Polyurethane Material
MI ITEM #11853909
MFR #3600-8MDC-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.03/bt for your price

Overview

Mfr description
3600-8MDC-36 OPTIBELT DELTA CHAIN CARBON

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    3600 mm
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Max Operating Temperature
    80°C / 176 °F
  • Resistance Features
    Chemical Resistant | Abrasion Resistant | Heat Resistant | Cold Resistant
  • Belt Width
    36 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    8M
  • Cord Material
    Carbon Fiber
  • Fabric Type
    Polyamide
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Carbon Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text